Learn More
Cole-Parmer™ Standard Three-Prong Extension Clamps
Shop All Cole-Parmer ProductsDescription
Design allows use of the clamp's full depth – no springs or internal workings to get in the way. Choose single adjustment style for standard use where one prong or finger is adjusted using a wing nut, while the other prong remains stationary or for a more versatile clamp choose the dual adjustment style. Utilizing thumbscrews, both prongs are easily adjusted over a wider range. The prong height for these clamps make them ideal for use in holding and securing glassware with precision ground glass joints.
- Available in 3 sizes, small, medium, and large
- Constructed of nickel plated zinc
- Supplied with non-slip vinyl sleeves or for temperatures above 100°C, fiberglass covers
- Ideal for irregularly shaped objects
- An additional holder must be purchased in order to attach clamps to lab-frames, support stands or other apparatus
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Utility Clamp |
| Material | Nickel-plated Zinc |
| Diameter (Metric) | 39 mm |
| Length (Metric) | 160.02 mm |
| Size | Small |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.