missing translation for 'onlineSavingsMsg'
Learn More

X10 Standard Solution, 10mL

Product Code. 11970088
Change view
Click to view available options
Concentration:
300mosm/kg H2O
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Concentration Unit Size
11970088 300mosm/kg H2O Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11970088 Supplier Loeser Supplier No. 0.01.0001
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides easy calibration of Osmometers. Loeser™ Standard Solution Standard ships 10 glass ampoules of 1mL content.

  • Standard Solution for Osmometer
  • Pack of 10 glass ampoules of 1mL content.
  • For easy calibration of Osmometers

Specifications

Packaging Glass ampoules
Concentration 300mosm/kg H2O
pH 7
Melting Point -0.55°C
Boiling Point 100.4°C
Quantity 10 x 1 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.