missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
This standalone air purifier station Halo connected air filtration system captures airborne laboratory pollutants at the source and permanently trap them in high-efficiency filters.
- Safety Standards : Filtration performances tested according to the AFNOR NF X 15-211:2009 standard : France
- CE Marking
- Dimensions: External width 592 mm - External depth 892 mm - External depth 303 mm
- Air Flow 220 m3/h
- Voltage / Frequency: 110-230 V / 50-60 Hz
- Power consumption 50 W
- Structure is made with metallic frame anti-corrosion steel coated with 100% polyester
- Filtration module made in injected polypropylene
- Connectivity RJ45 ethernet cable connection
- Carbon filtration for gases and vapors: organic, formaldehyde, organic vapors and
- acid vapors
- Air quality performance sensors: Semiconductor for VOCs - Electro-chemical sensor for Formaldehyde - Semiconduct or Electrochemical for a wide array of pollutants
- Prefilter: Particulate filter
- Postfilter: Particulate filter
- Temperature / Relative Humidity sensor
- Particle sensor
- Ceiling mounted: Hung via 4 eye bolts (included)
- Weight: 31 kg
- Operating mode 24/24h - 7/7, Night/Day, Min Max detection, Detection value only
- Protected volume 55m3 or a surface area of 25m² with a ceiling height of 2m50
- Communication interface: Simple communication by LED pulses: fan settings, usage timer, fan failure, automatic detection of air quality performance
- eGuard™ App for remote control to monitor HALO units, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC).
- Network connection
Specifications
Specifications
| Product Type | Air Purifier Station |
| Filter Type | Bonded Carbon and/or HEPA |
| Material | Corrosion Resistant Electro-galvanized Steel, Antiacid Polymer Coating |
| Model | 35 C |
| Voltage | 110/230 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?