missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab Standalone Air Purifier Station Halo
Click to view available options
Model:
35 C
35 P
Black
White
Unit Size:
Each
Description
This standalone air purifier station Halo connected air filtration system captures airborne laboratory pollutants at the source and permanently trap them in high-efficiency filters.
- Safety Standards : Filtration performances tested according to the AFNOR NF X 15-211:2009 standard : France
- CE Marking
- Dimensions: External width 592 mm - External depth 892 mm - External depth 303 mm
- Air Flow 220 m3/h
- Voltage / Frequency: 110-230 V / 50-60 Hz
- Power consumption 50 W
- Structure is made with metallic frame anti-corrosion steel coated with 100% polyester
- Filtration module made in injected polypropylene
- Connectivity RJ45 ethernet cable connection
- Carbon filtration for gases and vapors: organic, formaldehyde, organic vapors and
- acid vapors
- Air quality performance sensors: Semiconductor for VOCs - Electro-chemical sensor for Formaldehyde - Semiconduct or Electrochemical for a wide array of pollutants
- Prefilter: Particulate filter
- Postfilter: Particulate filter
- Temperature / Relative Humidity sensor
- Particle sensor
- Ceiling mounted: Hung via 4 eye bolts (included)
- Weight: 31 kg
- Operating mode 24/24h - 7/7, Night/Day, Min Max detection, Detection value only
- Protected volume 55m3 or a surface area of 25m² with a ceiling height of 2m50
- Communication interface: Simple communication by LED pulses: fan settings, usage timer, fan failure, automatic detection of air quality performance
- eGuard™ App for remote control to monitor HALO units, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC).
- Network connection
Specifications
Specifications
| Product Type | Air Purifier Station |
| Filter Type | Bonded Carbon and/or HEPA |
| Material | Corrosion Resistant Electro-galvanized Steel, Antiacid Polymer Coating |
| Model | White |
| Voltage | 110/230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction