missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ StainMate™ Mini 10 Batch Stainer Accessories
Maintain Epredia™ StainMate™ Mini 10 Batch Stainer with StainMate Mini 10 Batch Stainer Accessories.
Brand: Epredia™ E103/SS/WB
Code : 50
Additional Details : Weight : 1.00000kg
Description
Accessories for the Mini 10 Batch Stainer Module include:
- Additional dish/bath
- Lid
- Drying module
- External dish/bath
- Additional rack
- Fume hood
- Bath dish
Dryer Module
- Fan-assisted slide dryer operates at approx. 70°C
- Hooks onto either the left- or right-hand side of the StainMate module
Fume Hood
- Extracts fumes through a replaceable charcoal filter
- Fits easily inside the base of the hood
- Transparent door is hinged for easy access
External Dish/Bath
- Attaches to either side of the StainMate to increase the capacity
- Constructed of polished stainless steel with white acetal bath and lid
- Capacity: 38mL
Specifications
Water dish/bath |