missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Wire Shelf
Click to view available options
For Use With (Equipment):
IB-15G
Unit Size:
Each
Description
- Electro-polished
- Available in a range of sizes and counts
- For use with Medline Scientific™ incubators
Specifications
Specifications
| For Use With (Equipment) | IB-15G |
| Material | Stainless Steel |
| No. of Places | Maximum 11 shelves |
| Type | Shelf |
| Dimensions (L x W) | 446 x 366 mm |
| Weight (Metric) | 1 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction