missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Stainless Steel Wire Brush

Product Code. 15715498 Shop All Micronova Products
Click to view available options
Length (Metric):
40.6 cm
50.8 cm
53.3 cm
71.1 cm
183 cm
Diameter (Metric) Bristle:
0.64 cm
1.2 cm
1.9 cm
1.9 to 3.8 cm
2.5 cm
5.1 cm
5.72 cm
6.35 mm to 19.05 mm
Product Type:
Brush
Cleaning Brush
Fan Tip Brush
J-Shaped Brush
S-Shaped Brush
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15715498

Brand: Micronova™ BRWM12572

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Durable stainless steel wire brushes with nylon bristles are available in a variety of sizes for cleaning parts, tubing and hard to reach areas.

Micronova Stainless Steel Wire Brushes are excellent for cleaning valves, tubing, cylinders, narrow chambers and other hard to clean areas. The durable brushes are flexible enough bend through fittings but stiff enough for removing residues. The tapered versions add a level of cleaning versatility.

  • Nylon bristle brushes with a stainless steel wire core
  • Ideal for valves, tubing, cylinders and narrow chambers
  • Flexible to bend through fittings but stiff enough to remove residues
  • Tapered versions add cleaning versatility
  • Available in a range of diameters from 0.25 to 2 inches

Specifications

Product Type Cleaning Brush
Bristle Material Nylon
Bristle Type Medium Stiffness
Color-coded No
Handle Material Stainless Steel Wire
Handle Type Extra Long
Tip Type Polished Tip
Sterility Non-sterile
Appearance Extra long, Nylon bristle brushes with a stainless steel wire core
Autoclavable Not Autoclavable
Care Instructions Item can be cleaned after use and hung up for optimal drying and sanitation purposes.
Certifications/Compliance ISO 9001 Certified Facility; Certificate of Conformance; FDA Approved Materials
Color White
Content And Storage Store in a dry area, at ambient temperature with ideal air flow.
Diameter (English) 0.5 in.
Diameter (English) Bristle 0.5 in.
Diameter (Metric) 1.2 cm
Diameter (Metric) Bristle 1.2 cm
Dimensions (L x W x H) 72 x 0.5 x 0.5 in. (188 x 1.2 x 1.2 cm)
Disposable Reusable
Filtered Non-filtered
Flammable No
For Use With (Application) Brush to Clean Tubing, Small Parts, and hard to reach areas.
For Use With (Equipment) BRSC652-6: NovaPoly Plastic Tube and Stainless Steel Brush Covers
Includes Without Cover
Length (English) 72 in.
Length (English) Bristle 0.5 in.
Length (English) Brush 5 in.
Length (English) Handle 67 in.
Length (Metric) 183 cm
Length (Metric) Bristle 1.2 cm
Length (Metric) Brush 12.7 cm
Length (Metric) Handle 170.1 cm
Material Nylon, Stainless Steel
Packaging Each brush is individually packaged
Quantity 12/Pk.
Resistant To Standard disinfectants and cleaning solutions
Size 7 x 7 x 66 in.
Width (English) Bristle 1.25 in.
Width (Metric) Bristle 3.18 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.