missing translation for 'onlineSavingsMsg'
Learn More

Atrow™ Stainless Steel Wire Basket with Handle

Load materials for storage, cleaning, chemical baths and more. Atrow™ Stainless Steel Wire Basket with Handle is available in a cylindrical or square shape in a variety of sizes. Each is made of vertical stainless steel bars and features a hinged handle for easy handling.

Brand:  Atrow™ 821641

Additional Details : Weight : 24.00000kg

 View more versions of this product

Product Code. 15900256

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Stainless steel is durable, resistant to rust and corrosion, and can be used in a wide range of temperatures. This enables these material handling baskets to be used in a wide range of applications, including workspace organization, cleaning and rinsing, chemical baths and temperature cycling.

  • Round baskets with diameters from 140mm–300mm
  • Square baskets with side lengths of 125mm–200mm
  • Baskets can be submerged and used in high and low temperature environments
Specifications

Specifications

Handle
Stainless Steel
1 Each
160 mm
Wire Basket
Square
160 x 160 x 160mm
160 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers