missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Stainless Steel Weight, OIML E2, OH

Product Code. 15653384 Shop All Ohaus Products
Click to view available options
Weight (Metric):
50 g
100 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15653384

Brand: Ohaus™ 11117003

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Single body design weight adjusted to meet or exceed 0IML E2 tolerances

  • Stainless steel construction
  • Include a weight case
  • Single body design without adjusting cavity
TRUSTED_SUSTAINABILITY

Specifications

Description Weight, 50g, OIML E2, OH
Classification OIML E2 Weights
Material Stainless Steel
Weight (Metric) 50 g
Tolerance Meets or exceeds OIML E2
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.