missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Stainless Steel Vertical Support Rod
Shop All SP Scienceware Products
Click to view available options
Diameter (Metric):
7.9 mm
Unit Size:
Each
Description
- Stainless steel support rod (sold separately) attaches to molded-in position in top plate
- Allows attachment of various clamps and other accessories
Specifications
Specifications
| Diameter (Metric) | 7.9 mm |
| For Use With (Equipment) | Poly-Jaque™ Lab Jack, 11794365 |
| Length (Metric) | 46 cm |
| Quantity | 1 Each |
| Type | Vertical Support Rod |
| Weight (Metric) | 6.8 kg |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction