missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Valve Lance Samplers
Shop All Bürkle Products
Click to view available options
Length (Metric):
550 mm
800 mm
Unit Size:
Each
Description
- Stainless steel AISI 316L (1.4404)
- 32 mm Ø
- Optimised opening mechanism (can be completely disassembled) for easy cleaning∣
Specifications
Specifications
| Product Type | Valve Lance Sampler |
| Material | Stainless Steel |
| For Use With (Application) | All-Layer Samples of Viscous, Paste-Like, Semi-Liquid Substances, According to DIN 51750 pt. 3 and DIN EN ISO 15528. |
| Diameter (Metric) | 32 mm |
| Length (Metric) | 550 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction