missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Stainless Steel Utility Tray

Product Code. 15298924 Shop All Cole-Parmer Products
Change view
Click to view available options
Dimensions (L x W):
10 x 6.5 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
15298924 10 x 6.5 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15298924 Supplier Cole-Parmer™ Essentials Supplier No. 0727711
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

This Stainless Steel Utility Tray serves multiple purposes in the laboratory.

  • This heavy-gauge 304 stainless steel tray can withstand temperatures up to 650°F (343°C).
  • Keep several on hand to transport supplies, instruments, and other items.

Specifications

Dimensions (L x W) 10 x 6.5 in.
Height (Metric) 1.9 cm
Length (Metric) 25.4 cm
Material Metal
Type Utility Tray
Width (Metric) 16.5 cm
For Use With (Application) On hand to transport supplies, instruments and other items
Quantity 1 Ea.
Length (English) 10 in.
Height (English) 0.75 in.
Shape Rectangular
Temperature (English) Up to 650°F
Temperature (Metric) Up to 343°C
Width (English) 6.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.