missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Utility Dipper

Product Code. 15809371 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
Length (Metric):
460 mm
540 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15809371

Brand: Sampling Systems™ 5170A50

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sampling Systems™ Stainless Steel Utility Dipper is an all stainless steel sampler suitable for sampling liquids and suspensions.

  • Single point sampler
  • 304 Stainless Steel
  • Insert the sampler into the product for the liquid will flow into the sampler
  • Raise the centre control rod to discharge the sample

Specifications

Material Stainless Steel (AISI 304)
Capacity (Metric) 50 mL
For Use With (Application) Low Viscosity Liquids
Diameter (Metric) 32 mm
Length (Metric) 460 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.