missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Universal Scissors

Product Code. 10517892
Click to view available options
Length (Metric):
180 mm
200 mm
210 mm
Tip Style:
Sharp/Round
Sharp/Sharp
Unit Size:
Each

Product Code. 10517892

Brand: Bochem™ 4150

Only null left
Add to basket
Add to basket

Temperature-resistant universal scissors with a plastic handle. Bochem™ Stainless Steel Universal Scissors are constructed of resistant and durable stainless steel.

  • Stainless steel construction.
  • Plastic handle.
  • Chemically and thermally resistant (up to 145°C).

Specifications

Product Type Universal Scissors
Length (Metric) 200 mm
Material Stainless Steel, Plastic
Tip Style Sharp/Sharp
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.