missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Universal Clamp
Click to view available options
Diameter (Metric):
0 to 80 mm
Length (Metric):
150 mm
Material:
Stainless Steel
Unit Size:
Each
Description
- 18/10 stainless steel
- Finger with cork
- DIN 12894
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Universal Clamp |
| Material | Stainless Steel |
| Diameter (Metric) | 0 to 80 mm |
| Length (Metric) | 150 mm |
| Diameter (Metric) Inside | 0 to 80 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction