missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Thermocouple General-Purpose Penetration Probe

Thermocouple General-Purpose Penetration Probe is designed for soft and semi-soft materials.

Brand:  Cole-Parmer™ 08500-65

Code : A0

Additional Details : Weight : 0.06000kg

 View more versions of this product

Product Code. 11795248

  • £73.70 / Each
Estimated Shipment: 04-07-2024
to see stock.
Add to basket

Description

Description

Designed to measure the temperature at the surface without perpetrating the material. Cole-Parmer™ Probes for Oakton™ Thermocouple Thermometers are ideal for monitoring flat surfaces such as hot plates, furnaces or molds.

  • Response Time: 2 seconds or greater.
  • ABS handles provide a light weight design for ease of use along with durability.
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).

Services

6 Month

Specifications

Specifications

0.09 in.
Interiors of soft or semisoft materials
Type T Penetration Probe
1650°F
-418°F
-418°F to +1650°F
Thermocouple thermometer
2.3 mm
Stainless Steel (304), ABS Plastic
Penetration Probe
900°C
-250°C
-250°C to +899°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers