missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zwiebel™ Stainless Steel Tweezer
Click to view available options
Length (Metric):
200 mm
Unit Size:
Each
Description
Specifications
Specifications
| Tip Style | Antimagnetic with PVC coating |
| No. per Pack | 1 Pack |
| Material | Stainless Steel |
| Length (Metric) | 200 mm |
| For Use With (Application) | Handling of Weights of 100g to 2kg |
| Type | Tweezer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction