missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Unex™ Tubing Clips
Click to view available options
Diameter (Metric):
10 to 14 mm
13 to 17 mm
14 to 19 mm
18 to 22 mm
21 to 25 mm
26 to 30 mm
28 to 33 mm
8 to 10 mm
Unit Size:
Pack of 5
Description
- Stainless steel
- Double-banded ring for even pressure
- Nut and bolt included to apply proper compression
Specifications
Specifications
| Type | Tubing Clamp |
| Material | Stainless Steel (H10 304, A2) |
| Includes | Tightening bolt |
| Diameter (Metric) | 28 to 33 mm |
| Jaw Type | Double-banded Ring |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction