missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Stainless Steel Tubing

Product Code. 11930402 Shop All Vacuubrand Products
Click to view available options
Overall Length (Metric):
147 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11930402

Brand: VACUUBRAND™ 22612479

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Stainless Steel
Diameter (Metric) Outer 16 mm
Overall Length (Metric) 147 cm
Packaging Quantity 1 Each
Product Type Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.