Learn More
Atrow™ Stainless Steel Tube Rack
Usable in both hot and cold conditions. Atrow™ Stainless Steel Tube Rack is a range of tabletop tube holders made of sturdy stainless steel. The rack does not rust or float. Options are available to securely hold 12–24 hemolysis tubes in three different well sizes.
Brand: Atrow™ 854061
Code : A0
Additional Details : Weight : 0.18000kg
Description
- Tube diameters: 10–13mm, 16–20mm or 22–25mm
- Positions: 12, 24 or 48 places
- Array options: 1×12, 4×3, 4×6 or 4×12
Specifications
Test Tube Rack | |
Tubes (16 to 20 mm) | |
24 | |
1 Each | |
20 mm |
4 x 6 | |
Stainless Steel | |
For Test Tube | |
150mm x 100mm x 65mm |