missing translation for 'onlineSavingsMsg'
Learn More

Stainless Steel Trolleys

Product Code. 12305709
Encompass
Click to view available options
Dimensions (L x W x H):
587 x 375 x 820 mm
902 x 457 x 927 mm
1050 x 558 x 948 mm
No. of Shelves:
2
3
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12305709

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Deep pressed, rounded cornered, stainless steel shelves. Sound deadening pads below each tray minimise rattle. Strong, welded rigid construction. Easy mobility. Hygienic design, reduces dirt traps and facilitates cleaning. Available in three sizes and with either two or three tiers.

Specifications

Product Type Stainless Steel Cart
Depth (Metric) 457 mm
Description Hygienic
Dimensions (L x W x H) 902 x 457 x 927 mm
For Use With (Application) Reduces dirt traps and facilitates cleaning
Height (Metric) 927 mm
Material Stainless Steel
No. of Shelves 2
Shelf Material Stainless Steel
Width (Metric) 902 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.