missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Stainless Steel Trolley for Large Volume Container
Click to view available options
For Use With (Equipment):
100 L Container
170 L Container
170 L Semicircular Container
220 L Container
220 L Semicircular Container
310 L Container
500 L Container
75 L Semicircular Container
Unit Size:
Each
Description
- Trolley equiped with 125 mm diameter wheels in white PA (2 fixed and 2 pivoting with brakes).
- Stainless steel recommended in humid environments (no damage to bearings even in the presence of water).
- Makes it easier to work at breast height.
Specifications
Specifications
| Type | Trolley |
| Holds | Large Volume Containers |
| Load Bearing Capacity (Metric) | 250/300 kg |
| Material | Stainless Steel |
| Caster Diameter (Metric) | 125 mm |
| For Use With (Equipment) | 310 L Container |
| Height (English) | 31.1 in. |
| Height (Metric) | 790 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction