missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Bimetal Dial Thermometer with Spiked Stem
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +250°C
-40°C to +40°C
0°C to 60°C
Unit Size:
Each
Description
- Bimetal dial test thermometer with spike stem
- Stainless steel stem suitable for corrosive liquids
- For handheld use and general test measurement
Specifications
Specifications
| Dial Size (Metric) | 51 mm |
| Diameter (Metric) Probe | 4 mm |
| Length (Metric) Probe | 200 mm |
| Lens Material | Plastic |
| Material | Stainless Steel |
| Product Type | Thermometer |
| Max. Temperature (Metric) | 250°C |
| Min. Temperature (Metric) | -10°C |
| Temperature Range (Metric) | -10°C to +250°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction