missing translation for 'onlineSavingsMsg'
Learn More

Amsta Rostfritt Stainless Steel Thermo Flask With Tap and High Skirtband For Serving

Product Code. 30285021
Change view
Click to view available options
Capacity (Metric):
3 L
5 L
10 L
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30285021 10 L Pack of 10
30285013 3 L Pack of 10
30284858 5 L Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30285021 Supplier Amsta Rostfritt Supplier No. 509680101
  • ONLINE EXCLUSIVE PRICE
    £7598.78
    £6417.43 / Pack of 10
    Save £1181.35
    15% Off
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highest quality stainless steel thermoflask. Manufactured in Sweden.

  • Stainless steel 304 /1.4301

Specifications

Product Type Pail
Capacity (Metric) 10 L
Color Silver
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.