missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Thermistor Probe with Handle, Stainless Steel

Product Code. 11577879
Change view
Click to view available options
Length (Metric) Cable:
1 m
Calibrated:
No
Yes
Model:
HI 762
HI 765PW Penetration Probe
For Use With (Application):
Air and Gas Temperatures
Air and Liquid Temperatures
Liquid, Gas, Semi-solid Temps
Semi-solid Temperatures
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Cable Calibrated Model For Use With (Application) unitSize
11577879 1 m Yes HI 765PW Penetration Probe Semi-solid Temperatures Each
10090751 1 m No HI 762 Air and Gas Temperatures Each
10546191 1 m No HI 762 Air and Liquid Temperatures Each
10769231 1 m No HI 762 Liquid, Gas, Semi-solid Temps Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11577879 Supplier Hanna Instruments™ Supplier No. HI765PW

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Obtain highly accurate temperature readings of liquids, gases and/or semi-solid products. Hanna Instruments™ Thermistor Probe with Handle, Stainless Steel feature a handle designed for use with a thermistor thermometer.

These thermistor probes feature a cable that extends 1m (3.3 ft.) from the handle to the meter connection. (Options with a 2m or 3m cable are also available.) With strong, corrosion-resistant, AISI 316 stainless steel construction, this probe is able to measure samples up to 150°C (302°F).

The HI765 series of PTC thermistor probes is pre-calibrated with a maximum error of ±0.2°C (±0.4°F), so recalibration is not necessary when probes are interchanged.

  • AISI 316 stainless steel probe with ABS handle
  • Applications: air and gas, air and liquid, and semi-solid options
  • NTC thermistor with 6 second response time, and pre-calibrated PTC thermistors with 8 second response time

Specifications

For Use With (Application) Semi-solid Temperatures
Length (English) Cable 3.3 ft.
Length (English) Overall 8.1 in.
Length (English) Probe 3.9 in.
Length (Metric) Cable 1 m
Length (Metric) Overall 205 mm
Length (Metric) Probe 100 mm
Material Stainless Steel (AISI 316) Probe, ABS Handle
Measurement Time 8 sec.
Model HI 765PW Penetration Probe
Probe Type PTC, Penetrating
Weight (Metric) 0.2 kg
Product Type Thermistor Probe
Max. Temperature (Metric) 150°C
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +150°C
Calibrated Yes
For Use With (Equipment) Thermistor thermometer
Accuracy ±0.2°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.