missing translation for 'onlineSavingsMsg'
Learn More

UVP Stainless Steel TFML-20 Model Transilluminator

Product Code. 12843938
Change view
Click to view available options
Depth (Metric):
279 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) unitSize
12843938 279 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12843938 Supplier UVP Supplier No. 95043102

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Width (Metric) 356 mm
Height (Metric) 122 mm
Depth (Metric) 279 mm
Product Type High Performance 2UV Transilluminator
Filtration Area (Metric) 200 x 200 mm
Electrical Requirements 230 V 50 Hz
Size (Metric) Filter 200 x 200 mm
Model TFML-20
Voltage 230 V
Frequency 50 Hz
Intensity Single
Wavelength 302/365 nm
Lighting Type 2UV Benchtop
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.