missing translation for 'onlineSavingsMsg'
Learn More

HUBER Stainless Steel Test Tube Rack

Product Code. 10154023
Change view
Click to view available options
No. of Positions:
36
45
46
58
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Positions unitSize
10154023 36 Each
10737074 45 Each
10674407 46 Each
10616717 58 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10154023 Supplier HUBER Supplier No. 6037
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For 112A, 118A, 212B to 225B and K12 to K29

  • Test tube rack made of stainless steel for 112A, 118A, 212B to 225B and K12 to K25
  • Specifications

    For Use With (Equipment) 112 A, 118 A, 212 B to 225 B and K12 to K25
    Material Stainless Steel
    No. of Positions 36
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.