missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Test Tube Rack

Product Code. 17912022 Shop All Sampling Systems Products
Change view
Click to view available options
Positions:
12 Positions
48 Positions
Array:
2 x 6
4 x 12
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Array unitSize
17912022 12 Positions 2 x 6 Each
17982012 48 Positions 4 x 12 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17912022 Supplier Sampling Systems™ Supplier No. A64548
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These stainless steel test tube racks come in two standard sizes and are made from stainless steel, making them ideal for GMP applications.

  • Made from corrosion resistant 304 stainless steel
  • Ideal for use in laboratories and production
  • Mirror polish finish

Specifications

Autoclavable Autoclavable
Color Silver
Holds Test Tubes
Material Stainless Steel
Positions 12 Positions
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Product Type Test Tube Rack
Shelves None
Array 2 x 6
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.