missing translation for 'onlineSavingsMsg'
Learn More

HUBER Stainless Steel Test Tube Rack

For 112A, 118A, 212B to 225B and K12 to K29

Brand:  HUBER 6039

Code : NEW

Additional Details : Weight : 0.32000kg

 View more versions of this product

Product Code. 10674407

  • £375.24 / Each
Estimated Shipment: 27-06-2024
to see stock.
Add to basket

Description

Description

  • Test tube rack made of stainless steel for 112A, 118A, 212B to 225B and K12 to K25
  • Specifications

    Specifications

    112 A, 118 A, 212 B to 225 B and K12 to K25
    Stainless Steel
    46
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers