missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless Steel Test Sieves Venting Rings

Product Code. 11994432 Shop All Retsch Products
Change view
Click to view available options
Diameter (Metric):
200 mm
203 mm
305 mm
400 mm
450 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
11994432 450 mm Each
11954422 203 mm Each
10497022 200 mm Each
10149792 305 mm Each
11924432 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11994432 Supplier RETSCH Supplier No. 69.421.000450
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Test Sieve Venting Ring
Material Stainless Steel
Diameter (Metric) 450 mm
Height (Metric) 100 mm
For Use With (Equipment) Vibratory Sieve Shaker AS 450 control
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.