missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless Steel Test Sieves Intermediate Rings

Product Code. 11984422 Shop All Retsch Products
Change view
Click to view available options
Size:
100 mm dia. x 40 mm H
200 mm dia. x 25 mm H
200 mm dia. x 50 mm H
203 mm dia. x 25 mm H
203 mm dia. x 50 mm H
305 mm dia. x 40 mm H
400 mm dia. x 65 mm H
450 mm dia. x 100 mm H
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
11984422 203 mm dia. x 25 mm H Each
10156981 100 mm dia. x 40 mm H Each
10496431 200 mm dia. x 50 mm H Each
11944422 203 mm dia. x 50 mm H Each
10564112 200 mm dia. x 25 mm H Each
10790473 305 mm dia. x 40 mm H Each
11964432 450 mm dia. x 100 mm H Each
10563922 400 mm dia. x 65 mm H Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11984422 Supplier RETSCH Supplier No. 69.121.3025
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Test Sieve Intermediate Ring
Material Stainless Steel
Diameter (Metric) 203 mm
Height (Metric) 25 mm
For Use With (Equipment) Vibratory Sieve Shaker AS 200 basic
Size 203 mm dia. x 25 mm H
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.