missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Stainless Steel
- Compatible with multiple test sieves, based upon diameter
- Excellent product quality due to extensive optical inspection
- Sieve frame with a solid base
Specifications
Specifications
| Type | Intermediate Pan |
| Material | Stainless Steel |
| For Use With (Equipment) | Test sieves; Vibratory Sieve Shaker AS 200 basic |
| Height (Metric) | 25 mm |
| Diameter (Metric) Outer | 200 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?