missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless Steel Collecting Pan for Test Sieves

Product Code. 10146021 Shop All Retsch Products
Click to view available options
Diameter (Metric) Outer:
100 mm
150 mm
200 mm
203 mm
305 mm
315 mm
400 mm
450 mm
Height (Metric):
25 mm
25.4 mm
40 mm
50 mm
65 mm
75 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10146021

Brand: RETSCH 60.010.000150

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Collects resulting samples from test sieves. These Stainless Steel pans are compatible with multiple test sieves and sieve shakers, based upon the required diameter.

  • Stainless Steel
  • Compatible with multiple test sieves, based upon diameter

Specifications

Type Collecting Pan
Material Stainless Steel
For Use With (Equipment) Test Sieve
Height (Metric) 40 mm
Diameter (Metric) Outer 150 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.