missing translation for 'onlineSavingsMsg'
Learn More

Fritsch™ Stainless Steel Test Sieves

Product Code. 10238790
Change view
Click to view available options
Particle Size:
2 mm
4 mm
500 μm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Particle Size Unit Size
10238790 2 mm Each
10014900 500 μm Each
10607151 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10238790 Supplier Fritsch™ Supplier No. 30.2600.03
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Test Sieve
Certifications/Compliance ISO 33101
Material Stainless Steel
Diameter (Metric) 200 mm
Height (Metric) 50 mm
Packaging Quantity 1 Ea.
Particle Size 2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.