missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 450mm Dia., in Micrometer Pore Sizes with ISO 3310/1
Brand: RETSCH 60.168.000045
Additional Details : Weight : 2.60000kg
Specifications
Stainless Steel | |
Stainless Steel | |
1 Each | |
Test Sieve | |
Vibratory Shaker AS 450 | |
100mm |
For separation, fractioning, particle size determination | |
450 mm | |
45μm | |
ISO 3310/1 | |
Certificate indicating Compliance |