missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless-Steel Test Sieves, 200 Dia. x 50 mmH, with Perforated Plates with Square Holes

Product Code. 10769924 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
4 mm
4.5 mm
4.75 mm
5 mm
5.6 mm
6.3 mm
6.7 mm
7.1 mm
8 mm
9 mm
9.5 mm
10 mm
11.2 mm
12.5 mm
13.2 mm
14 mm
16 mm
18 mm
19 mm
20 mm
22.4 mm
25 mm
26.5 mm
28 mm
31.5 mm
35.5 mm
37.5 mm
40 mm
45 mm
50 mm
53 mm
56 mm
63 mm
71 mm
75 mm
80 mm
90 mm
100 mm
106 mm
112 mm
125 mm
Unit Size:
Each
Product Code. Pore Size unitSize
10769924 6.3 mm Each
10347942 100 mm Each
10534593 10 mm Each
10636513 106 mm Each
10296452 11.2 mm Each
10032692 112 mm Each
10194242 13.2 mm Each
10442842 12.5 mm Each
10626893 16 mm Each
10042692 125 mm Each
10483222 14 mm Each
10484182 19 mm Each
10236602 18 mm Each
10256792 22.4 mm Each
10515363 20 mm Each
10525363 25 mm Each
10226222 26.5 mm Each
10103632 28 mm Each
10022762 31.5 mm Each
10002802 37.5 mm Each
10582863 35.5 mm Each
10377942 4.5 mm Each
10226272 40 mm Each
10749754 4.75 mm Each
10002812 45 mm Each
10135072 4 mm Each
10032772 5.6 mm Each
10286312 50 mm Each
10769944 53 mm Each
10193812 5 mm Each
10778624 56 mm Each
10472262 6.7 mm Each
10665163 7.1 mm Each
10593823 63 mm Each
10114782 71 mm Each
10748794 75 mm Each
10206512 80 mm Each
10422462 90 mm Each
10749774 9.5 mm Each
10082802 8 mm Each
10709934 9 mm Each
41 options
This item is not returnable. View return policy

Product Code. 10769924

Brand: RETSCH 60.190.006300

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1 Each
Pore Size 6.3 mm
Type Test Sieve
Certifications/Compliance ISO 3310/2
Includes Certificate indicating Compliance
Height (Metric) 50mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.