missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless-Steel Test Sieves, 200 Dia. x 50mmH, with Perforated Plates with Round Holes and Pore Size Greater than 10mm

Brand:  RETSCH 60.198.053000

Code : A0

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10592863

  • £193.00 / Each
Estimated Shipment: 26-07-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Stainless Steel
Stainless Steel
1 Each
Test Sieve
Certificate indicating Compliance
For separation, fractioning, particle size determination
200 mm
53mm
ISO 3310/2
50mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers