missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless-Steel Test Sieves, 200 Dia. x 25mmH, Pore sizes greater than 10mm, ISO 3310/1

Use for separation, fractioning, or particle size determination. These stainless-steel test sieves have an internal height of 25mm and diameter of 200mm. Available in a wide range of pore sizes greater than 10mm.

Brand:  Fisherbrand™

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 10799502

  • £157.00 / Each
Estimated Shipment: 29-07-2024
to see stock.
Add to basket

Description

Description

  • Stainless-steel frame with wire gauze
  • Diameter: 200mm
  • Height: 25mm
  • ISO 3310/1
Specifications

Specifications

Stainless Steel
Stainless Steel
1 Each
Test Sieve
Shaker AS 200
25mm
For separation, fractioning, particle size determination
200 mm
35.5mm
ISO 3310/1.Main Series R’10 according to DIN 323.
Certificate indicating compliance
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers