missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless-Steel Test Sieves, 200 Dia. x 25 mmH, Pore sizes greater than 10 mm, ISO 3310/1

Product Code. 10437961 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
11.2 mm
12.5 mm
13.2 mm
14 mm
16 mm
18 mm
19 mm
20 mm
22.4 mm
25 mm
26.5 mm
28 mm
31.5 mm
35.5 mm
37.5 mm
40 mm
45 mm
50 mm
53 mm
56 mm
63 mm
71 mm
75 mm
80 mm
90 mm
100 mm
106 mm
112 mm
125 mm
Unit Size:
Each
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10437961 100 mm Each
10478531 106 mm Each
10769502 11.2 mm Each
10228781 112 mm Each
10228731 12.5 mm Each
10628761 125 mm Each
10799882 14 mm Each
10799402 13.2 mm Each
10709892 16 mm Each
10034751 18 mm Each
10146691 19 mm Each
10238921 20 mm Each
10248921 22.4 mm Each
10563332 25 mm Each
10390082 26.5 mm Each
10300092 28 mm Each
10628571 31.5 mm Each
10799502 35.5 mm Each
10497761 37.5 mm Each
10407771 40 mm Each
10117221 45 mm Each
10228931 50 mm Each
10594492 53 mm Each
10427011 56 mm Each
10619131 63 mm Each
10720853 71 mm Each
10055021 75 mm Each
10065021 80 mm Each
10427961 90 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
This item is not returnable. View return policy
Product Code. 10437961 Supplier Fisherbrand™ Supplier No. 60.122.100000
Add to basket
Add to basket
This item is not returnable. View return policy

Use for separation, fractioning, or particle size determination. These stainless-steel test sieves have an internal height of 25 mm and diameter of 200 mm. Available in a wide range of pore sizes greater than 10 mm.

  • Stainless-steel frame with wire gauze
  • Diameter: 200 mm
  • Height: 25 mm
  • ISO 3310/1

Specifications

Quantity 1 Each
Pore Size 100 mm
Type Test Sieve
Certifications/Compliance ISO 3310/1
For Use With (Equipment) Shaker AS 200
Includes Certificate indicating compliance
Height (Metric) 25mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.