missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless-Steel Test Sieve, 200 Dia. x 25 mmH, Pore sizes in micrometers, ISO 3310/1

Product Code. 15690259 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
20 μm
25 μm
32 μm
36 μm
38 μm
40 μm
45 μm
50 μm
53 μm
56 μm
71 μm
75 μm
80 μm
90 μm
106 μm
112 μm
140 μm
160 μm
180 μm
200 μm
212 μm
224 μm
280 μm
300 μm
315 μm
355 μm
400 μm
425 μm
450 μm
560 μm
600 μm
630 μm
710 μm
850 μm
900 μm
Unit Size:
Each
36 product options available for selection
Product selection table with 36 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
15690259 630 μm Each
10564872 106 μm Each
10761233 112 μm Each
10186211 140 μm Each
10739512 160 μm Each
10596212 200 μm Each
10146211 20 μm Each
10196451 212 μm Each
10014921 224 μm Each
10330182 25 μm Each
10699911 280 μm Each
10298921 300 μm Each
10630102 315 μm Each
10238491 32 μm Each
10496231 355 μm Each
10574672 36 μm Each
10330862 400 μm Each
10701233 38 μm Each
10460022 40 μm Each
10125981 425 μm Each
10135981 450 μm Each
10349511 45 μm Each
10106311 50 μm Each
10288921 53 μm Each
10258781 560 μm Each
10034801 56 μm Each
10690102 600 μm Each
15630369 630 μm Each
10447581 710 μm Each
10054801 71 μm Each
10711623 75 μm Each
10690082 80 μm Each
10259021 850 μm Each
10065061 900 μm Each
10600092 90 μm Each
10461973 180 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 36 options available.
36 options
This item is not returnable. View return policy
Product Code. 15690259 Supplier RETSCH Supplier No. 60.122.000630
Estimated Shipment: 16-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use for separation, fractioning, or particle size determination. These stainless-steel test sieves have an internal height of 25 mm and diameter of 200 mm. Available in a wide range of micrometer pore sizes.

  • Stainless-steel frame with wire gauze
  • Diameter: 200 mm
  • Height: 25 mm
  • ISO 3310/1

Specifications

Quantity 1 Each
Pore Size 630 μm
Type Test Sieve
Certifications/Compliance ISO 3310/1
For Use With (Equipment) Shaker AS 200
Includes Certificate indicating compliance
Height (Metric) 25mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.