missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 200 Dia. x 25 mmH, in Micrometer Pore Sizes with ASTM E 11
Shop All Retsch Products
Click to view available options
Pore Size:
20 μm
25 μm
32 μm
38 μm
45 μm
53 μm
63 μm
75 μm
90 μm
106 μm
125 μm
150 μm
180 μm
212 μm
250 μm
300 μm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1 Each |
| Pore Size | 20 μm |
| Type | Test Sieve |
| Certifications/Compliance | ASTM E 11 |
| For Use With (Equipment) | Shaker AS 200 |
| Includes | Certificate indicating Compliance |
| Height (Metric) | 25mm |
| For Use With (Application) | For separation, fractioning, particle size determination |
| Diameter (Metric) Outer | 200 mm |
| Frame Material | Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction