missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless-Steel Test Sieves, 100 mm Dia., in Millimeter Pore Sizes with ISO 3310/1

Product Code. 10779502 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
1 mm
1.12 mm
1.18 mm
1.25 mm
1.4 mm
1.6 mm
1.7 mm
1.8 mm
2 mm
2.24 mm
2.36 mm
2.5 mm
2.8 mm
3.15 mm
3.35 mm
3.55 mm
4 mm
4.5 mm
4.75 mm
5 mm
5.6 mm
6.3 mm
6.7 mm
7.1 mm
8 mm
9 mm
9.5 mm
10 mm
11.2 mm
12.5 mm
13.2 mm
14 mm
16 mm
18 mm
19 mm
20 mm
22.4 mm
25 mm
26.5 mm
28 mm
31.5 mm
35.5 mm
37.5 mm
40 mm
45 mm
Unit Size:
Each
45 product options available for selection
Product selection table with 45 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10779502 1.12 mm Each
10298771 1.18 mm Each
10556212 1.25 mm Each
10516022 1.4 mm Each
10359941 1.6 mm Each
10610072 1.7 mm Each
10751233 10 mm Each
10258921 1.8 mm Each
10024871 11.2 mm Each
10146261 12.5 mm Each
10751423 13.2 mm Each
10515642 18 mm Each
10106361 14 mm Each
10310622 16 mm Each
10116361 19 mm Each
10480032 1 mm Each
10740273 2.24 mm Each
10359991 2.36 mm Each
10074771 2.5 mm Each
10480042 2.8 mm Each
10457381 22.4 mm Each
10668751 25 mm Each
10545832 20 mm Each
10360132 28 mm Each
10136501 26.5 mm Each
10470042 2 mm Each
10209021 3.15 mm Each
10583332 3.35 mm Each
10700853 3.55 mm Each
10126211 31.5 mm Each
10459851 35.5 mm Each
10412162 4.5 mm Each
10514102 37.5 mm Each
10279111 4.75 mm Each
10209211 40 mm Each
10780843 45 mm Each
10106121 5.6 mm Each
10513722 4 mm Each
10196111 5 mm Each
10564292 6.3 mm Each
10426041 6.7 mm Each
10310382 7.1 mm Each
10456421 8 mm Each
10186161 9.5 mm Each
10466421 9 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 45 options available.
45 options
This item is not returnable. View return policy
Product Code. 10779502 Supplier RETSCH Supplier No. 60.106.001120
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1 Each
Pore Size 1.12 mm
Type Test Sieve
Certifications/Compliance ISO 3310/1
For Use With (Equipment) Shaker AS 200
Includes Certificate indicating Compliance
Height (Metric) 40mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 100 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.