missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 100mm Dia., in Micrometer Pore Sizes with ISO 3310/1
For use with Vibratory Sieve Shaker AS 200 control
Brand: RETSCH 60.106.000106
98.89 GBP valid until 2024-12-31
Use promo code "23265" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.15000kg
Description
- ISO 3310/1
- Available in a wide range of pore sizes
Specifications
Stainless Steel | |
Stainless Steel | |
1 Each | |
Test Sieve | |
Shaker AS 200 | |
40mm |
For separation, fractioning, particle size determination | |
100 mm | |
106μm | |
ISO 3310/1 | |
Certificate indicating Compliance |