missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Stainless Steel Test Sieve, 100 mm dia.

Product Code. 12904225
Change view
Click to view available options
Pore Size:
38 μm
45 μm
63 μm
75 μm
90 μm
106 μm
1.18 mm
150 μm
1.7 mm
180 μm
212 μm
2.36 mm
300 μm
3.35 mm
4 mm
500 μm
5.6 mm
6.7 mm
710 μm
8 mm
850 μm
11.2 mm
13.2 mm
16 mm
Unit Size:
Each
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
12904225 38 μm Each
12994215 45 μm Each
12974215 63 μm Each
12812753 75 μm Each
12964215 90 μm Each
12872743 106 μm Each
12822753 150 μm Each
12944215 180 μm Each
12882743 212 μm Each
12832753 300 μm Each
12892743 500 μm Each
12994205 710 μm Each
12984205 850 μm Each
12964205 1.18 mm Each
12944205 1.7 mm Each
12934195 11.2 mm Each
12924195 13.2 mm Each
12914195 16 mm Each
12924205 2.36 mm Each
12904205 3.35 mm Each
12994195 4 mm Each
12974195 5.6 mm Each
12964195 6.7 mm Each
12954195 8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 12904225 Supplier Endecotts™ Supplier No. 100SIW.038
  • ONLINE EXCLUSIVE PRICE
    £207.81
    £169.00 / Pack of 1
    Save £38.81
    18% Off
Estimated Shipment: 16-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 100 mm dia. comply with ISO 3310-1 / BS410 standards.

Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 100 mm dia. comply with ISO 3310-1 / BS410 standards.

  • Stainless steel precision frame (ensures consistent nestability)
  • Stainless steel mesh
  • Precise aperture in accordance with ISO 3310-1 / BS410
  • Natural fillet (free flowing of sample)
  • Totally sealed (no crevice to lose material)
  • Evenly tensioned mesh (ensures accurate analysis)
  • Safe edge (big radius makes it comfortable to handle)
  • Serial number (ensures full traceability)

Specifications

Pore Size 38 μm
Certifications/Compliance ISO 3310-1 / BS410
Height (Metric) Full
Diameter (Metric) Outer 100 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.