missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Stainless Steel Test Sieve, 100 mm dia.
Click to view available options
Pore Size:
38 μm
45 μm
63 μm
75 μm
90 μm
106 μm
1.18 mm
150 μm
1.7 mm
180 μm
212 μm
2.36 mm
300 μm
3.35 mm
4 mm
500 μm
5.6 mm
6.7 mm
710 μm
8 mm
850 μm
11.2 mm
13.2 mm
16 mm
Unit Size:
Each
Description
Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 100 mm dia. comply with ISO 3310-1 / BS410 standards.
- Stainless steel precision frame (ensures consistent nestability)
- Stainless steel mesh
- Precise aperture in accordance with ISO 3310-1 / BS410
- Natural fillet (free flowing of sample)
- Totally sealed (no crevice to lose material)
- Evenly tensioned mesh (ensures accurate analysis)
- Safe edge (big radius makes it comfortable to handle)
- Serial number (ensures full traceability)
Specifications
Specifications
| Pore Size | 150 μm |
| Certifications/Compliance | ISO 3310-1 / BS410 |
| Height (Metric) | Full |
| Diameter (Metric) Outer | 100 mm |
| Frame Material | Stainless Steel |
| Mesh Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction