missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Stainless Steel Tank and Bridge Plate for Baths
Combine with any Grant Heating Circulator or Bath. Grant Instruments™ Stainless Steel Tank and Bridge Plate for Baths has a temperature range of –15 to 200°C.
£309.52 - £1192.50
Specifications
For Use With (Equipment) | Optima range immersion thermostats - T100, TC120, TXF150 or TXF200 |
---|---|
Temperature Range | 15°C to 200°C |
Material | Stainless Steel |
Product Code | Brand | Capacity (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
12737779
|
Grant Instruments™
ST38 |
38 L | Optima range immersion thermostats - T100, TC120, TXF150 or TXF200 |
£1192.50
Each |
In Stock
Log in to see stock. |
||||
12727779
|
Grant Instruments™
ST26 |
26 L | Optima range immersion thermostats - T100, TC120, TXF150 or TXF200 |
£683.70
Each |
In Stock
Log in to see stock. |
||||
12797769
|
Grant Instruments™
ST5 |
5 L | Optima range immersion thermostats - T100, TC120, TXF150 or TXF200 |
£309.52
Each |
In Stock
Log in to see stock. |
||||
Description
Combine with any Grant Heating Circulator or Bath. Grant Instruments™ Stainless Steel Tank and Bridge Plate for Baths has a temperature range of –15 to 200°C.
- High efficiency stainless steel construction
- Templerature range: -15 to 200°C
- Includes integral raised feet for ease of carrying, repositioning, and retort access
Specifications
Optima range immersion thermostats - T100, TC120, TXF150 or TXF200 | |
15°C to 200°C | |
Stainless Steel |