missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Stainless Steel Tank and Bridge Plate for Baths

Product Code. 12797769
Change view
Click to view available options
Capacity (Metric):
5 L
26 L
38 L
For Use With (Equipment):
T100, TC120, TXF150 or TXF200
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) For Use With (Equipment) unitSize
12797769 5 L T100, TC120, TXF150 or TXF200 Each
12737779 38 L T100, TC120, TXF150 or TXF200 Each
12727779 26 L T100, TC120, TXF150 or TXF200 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12797769 Supplier Grant Instruments™ Supplier No. ST5
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Combine with any Grant Heating Circulator or Bath. Grant Instruments™ Stainless Steel Tank and Bridge Plate for Baths has a temperature range of –15 to 200°C.

  • High efficiency stainless steel construction
  • Templerature range: -15 to 200°C
  • Includes integral raised feet for ease of carrying, repositioning, and retort access
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
For Use With (Equipment) T100, TC120, TXF150 or TXF200
Temperature Range 15°C to 200°C
Material Stainless Steel
Length (Metric) 330 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.