missing translation for 'onlineSavingsMsg'
Learn More

HUBER Stainless Steel Tank

Product Code. 10535294
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
22 L
30 L
40 L
50 L
60 L
70 L
80 L
100 L
150 L
200 L
250 L
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 10535294

missing translation for 'mfr': HUBER 6054

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Capacity (Metric) 22 L
Temperature Range 20°C to 150°C
Type Stainless Steel Tank
Electrical Requirements 230 V 50 Hz
Voltage 230 V
Frequency 50 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.