missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Day Impex™ Stainless Steel Tall Form Container
Click to view available options
Capacity (Metric):
1 L
2 L
4500 mL
7 L
Diameter (Metric) Outer:
116mm
142mm
182mm
245mm
Unit Size:
Each
Description
Borosilicate glass inner vessels. Available in plastic, stove-enamelled steel or hygienic, satin finish stainless steel. Stainless steel jars have clamp lid attachment, vent and handle. Vacuum insulated. Height dimensions include the lid.
Specifications
Specifications
| Diameter (Metric) Outer | 182mm |
| For Use With (Application) | For the transport of liquefied gases |
| Height (Metric) Inner | 280mm |
| Height (Metric) | 350mm |
| Includes | With clamp lid attachment, vent and handle |
| Capacity (Metric) | 4500 mL |
| Depth (Metric) Interior | 280 mm |
| Diameter (Metric) Inner | 150 mm |
| Material | Stainless Steel |
| Style | Tall Form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction