missing translation for 'onlineSavingsMsg'
Learn More

Day Impex™ Stainless Steel Tall Form Container

Product Code. 11736399
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
4500 mL
7 L
Diameter (Metric) Outer:
116mm
142mm
182mm
245mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer unitSize
11736399 1 L 116mm Each
11756399 4500 mL 182mm Each
11746399 2 L 142mm Each
11807442 7 L 245mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11736399 Supplier Day Impex™ Supplier No. 200015
Add to basket
Add to basket
This item is not returnable. View return policy

Safely store and transport liquid gases with a container that includes a clamp to secure the lid to the body. Day Impex™ Stainless Steel Tall Form Container house a range of Dewar Flasks and are constructed of stainless steel for anti-corrosive properties.

Borosilicate glass inner vessels. Available in plastic, stove-enamelled steel or hygienic, satin finish stainless steel. Stainless steel jars have clamp lid attachment, vent and handle. Vacuum insulated. Height dimensions include the lid.

Specifications

Diameter (Metric) Outer 116mm
For Use With (Application) For the transport of liquefied gases
Height (Metric) Inner 185mm
Height (Metric) 228mm
Includes With clamp lid attachment, vent and handle
Capacity (Metric) 1 L
Depth (Metric) Interior 185 mm
Diameter (Metric) Inner 85 mm
Material Stainless Steel
Style Tall Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.